No Product Image Available

Ut

Type 3X Pneumatic Aero Riveting Hammer, 1/2 in Dia Bore, 2160 bpm, 2-7/8 in L Stroke, 90 psi, Spring


product price: $656.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ut
  • MFR # UT8663
  • Zoro # G909177046
  • UPC #
    722470205340
  • Country of Origin United States
  • Category Air Hammers

Description

UT Pneumatic Aero Riveting Hammer, Type 3X, Bare Tool, 1/2 in Bore, 2160 bpm Blows per Minute, 2-7/8 in Stroke Length, 7.8 cfm Air Flow, 90 psi Air, 1/4 in Air Inlet, Trigger Throttle, 3/8 in Minimum Hose, Aluminum Housing Material, 95.7 dBA Sound Level, Spring Retainer, 6.7 in L Dimensions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.