Shop All Anti-slip tapes, Treads & Stair Nosings
Usp Structural Connectors
USP Structural Connectors SCA10-TZ Stair Angle 1.375 x 10 in. Triple Zinc - Pack of 25
Mfr # SCA10-TZ
Zoro # G404064896
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usp Structural Connectors
- MFR # SCA10-TZ
- Zoro # G404064896
- UPC # 81942114109
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Stair Angle 1.375 x 10 in. Triple Zinc
- Simplifies stair construction by eliminating need to calculate and notch stair stringers
- Stronger and safer than wood blocking
- Angle and fasteners are hidden from view
- For double 2-in x 6-in stair tread
- 12 gauge steel
- Triple zinc finish
- Recommended for use with treated lumber
- Pack of 25
- Dimension: 1.38 x 1.38 x 10 in.
- Cube: 19.04
- Drive: Hex
- Finish: Epoxy
- Head Type: Hex
- Materials Fastened: Wood to wood
- Material: Steel
- Screw Thickness: 1/4-in.
- Series Name: Pro Series
- Weight: 0.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Admittance Sign, Restricted Area, 7 in. H (U6-1215-RA_10X7)
- DAMASCUS GEAR Tactical/Military Glove, L, Black, PR (DMZ33LG)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 12PK (16-D622/XL)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Utility Sink Only Sign, Landscape (OS-NS-P-1824-L-18849)
- SLIP-EX White Non-Slip- 7-1/2x3/4 Display Pack- 6 Strips Resilient, Mildew Resilient (3620)
- 3M Marking Tape, 4In W, 108 ft. L, Black, PK8 (03118)
- HESKINS LLC Heskins Standard Safety Grip„¢ Anti Slip Tape, Black, 1" x 60', 60 Grit (H3401002500060NUA)
- HANDI TREADS Stair Nosing, Gray, 30" W, 3-3/4" D (NST103730GY0)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Teak Brown-Roll (TEA.0160.R)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Black 4 x 100' (AS405)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- Usp Structural Connectors Anti-slip tapes, Treads & Stair Nosings