Shop All Barware and Beverage Service
Usp Structural Connectors
USP Structural Connectors RT15-TZ Hurricane Anchor Double Plate; 18 Gauge - Pack of 100
Mfr # RT15-TZ
Zoro # G904089801
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usp Structural Connectors
- MFR # RT15-TZ
- Zoro # G904089801
- UPC # 81942115243
- Country of Origin China
- Category Barware and Beverage Service
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Hurricane Anchor Double Plate, 18 Gauge
- Pack of 100
- Dimension: 5.25 x 4.75 x 1.56 in.
- Cube: 38.9
- Actual Depth (Inches): 3.625
- Color: White
- Common Measurement (T x W): 4 x 4-in.
- Depth: 5 in.
- Finish: Galvanized
- Grade: G90
- Material: 14 Ga Steel
- Nails Required: 16D
- Width: 1-1/2 In
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT FOODS Crystal Light® On-The-Go Drink Mix Sticks, Sugar Free, Sunrise Orange, 0.16 oz., 30/Box (CRY00504)
- DISPENSE RITE Dispense-Rite Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz. (ADJ-NW-81)
- T&S BRASS Nipple - Supply, 1/2" Straight For - Part# B-0425-M (B-0425-M)
- TRANE Element; Oil Filter, Hydraulic (ELM01042)
- AMERICAN METALCRAFT 4 1/2 in Bottle Opener (SBO154)
- AMERCAREROYAL Coffe Stirrers, Wood 5.5" PK1000 (R810)
- SUPERJOCK Time-sert 0.5 x 20 x 0.65 Long (SU2601265)
- SERVICE IDEAS Cream & Sugar Set, 8 oz. each, Stainless Steel (SSC85)
- TABLECRAFT Bar Caddy Set, Open Bottom (H1604)
- EFFIZIENT 23” Beverage Cart, 2 swivel casters w/brake, 2 swivel casters. 4 shelves, 4 beverage inserts (EF23RCBEV)
- TABLECRAFT Center Ice Core Pitcher, 3/4 Gallon Clear (328)
- Usp Structural Connectors Barware and Beverage Service