Shop All Conduit Clamps & Hangers
Usp Structural Connectors
USP Structural Connectors PB44-6TZ Post Beam Cap Split 4 x 4-6 in. Triple Zinc - Pack of 20
Mfr # PB44-6TZ
Zoro # G004015731
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usp Structural Connectors
- MFR # PB44-6TZ
- Zoro # G004015731
- UPC # 81942082460
- Country of Origin China
- Category Conduit Clamps & Hangers
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Post Beam Cap Split 4 x 4-6 in. Triple Zinc
- Used for light duty post-to-beam connections
- Post beam caps provide quick and easy installation on decks, carports, and other projects
- Designed to work with single, solid-beams, but can be used with built-up beams
- 18 steel gauge
- G60 galvanizing
- Two piece 4 x 4 - 6 post
- Pack of 20
- Dimension: 3.63 x 1.5 x 3.63 in.
- Cube: 19.77
- Assembled Product Dimensions (L x W x H): 13.00 x 1.00 x 4.00 Inches
- Color: Multicolor
- Diameter (Inches): 0.148
- Finish: Galvanized
- Gauge: 9
- Head Type: Round
- Interior/Exterior: Interior/Exterior
- Material: Steel
- Nail Length (Inches): 1.5
- Shank Type: Smooth
- Size: 10D
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH (A8860RT)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Pins: 2 (2A559)
- PANDUIT Pan-Wrap(TM) Installation Tool, 3/4 In (PWT75)
- HOME-FLEX Underground Elbow 1 (18-406-010)
- FLEX-STRUT Window Beam Clamp For FS-200 (FS-5702 E/G)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- ABB Thomas & Betts A51AGA1 0.75 in. x 100 ft. Conduit PVC Electrical Non- Metallic Tubing (3032208)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S605001S00)
- HALEX Connector Cable Clamp Nm 3/4In (26512)
- TOLCO No Thread Swivel Sway Brace (909)
- Usp Structural Connectors Conduit Clamps & Hangers