Usp Structural Connectors

USP Structural Connectors NP37 Plate Truss Nail - 3.125 x 7 in. - Pack of 100


product price: $182.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 3.125"
  • Finish Galvanized
  • Material Steel
  • Head Style Truss
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 3.125"

Details

Item Pneumatic Nail
Finish Galvanized
Material Steel
Head Style Truss

Description

Facilitates light truss construction. Also simplifies small mending projects and construction. 22 Gauge. G90 galvanizing. 100 per carton.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Plate Truss Nail - 3.125 x 7 in.
  • Pack of 100
Specifications
  • Finish: Galvanized
  • Gauge: 20
  • Materials Connected: Wood to wood
  • Material: Steel
  • Nails Required: 8D
  • Weight: 0.19 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.