Shop All Electrical Box Covers
Usp Structural Connectors
USP Structural Connectors NP15 Plates Nail - 1.81 x 5 in. - Pack of 2
Mfr # NP15
Zoro # G003914844
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Gauge 20
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usp Structural Connectors
- MFR # NP15
- Zoro # G003914844
- UPC # 632259300183
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Material | Steel |
Gauge | 20 |
Finish | Galvanized |
Description
Facilitates light truss construction. Also simplifies small mending projects and construction. 22 Gauge. G90 galvanizing. 100 per carton.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Plates Nail - 1.81 x 5 in.
- Pack of 2
- Finish: Galvanized
- Gauge: 20
- Materials Connected: Wood to wood
- Material: Steel
- Nails Required: 8D
- Weight: 0.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Angle Bracket, 90 deg., 2 Hole (S600002B00)
- PANDUIT Heat Shrink Thin Adhesive Kit, .19"-1"(4 (KP-HSTTA)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- CAROL Cord, 10/2 SOOW 600V-Blk-250ft CL (02767.85.01)
- LEGRAND 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-17/64" W (3251WBK)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-1)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 3 Gang, Rectangular, Non-Metallic (PFBRFGY3)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- WIEGMANN Electrical Box Cover, Carbon Steel, Hinged Cover (N1C181810LP)
- Usp Structural Connectors Electrical Box Covers