Shop All Temporary Structure Accessories
Usp Structural Connectors
USP Structural Connectors KCBQ66 Anchor Post; 7 Gauge - 6 x 6 in.
Mfr # KCBQ66
Zoro # G504041025
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usp Structural Connectors
- MFR # KCBQ66
- Zoro # G504041025
- UPC # 81942111085
- Country of Origin China
- Category Temporary Structure Accessories
Description
Anchor Post, 7 Gauge - 6 x 6 in.
Installs using USP's WS Wood Screws, reducing installation and cost. Wood screws provide a lower profile than bolts and maintain the wood cross section of the post. Designed for high uplift in high wind or seismic applications. 7 gauge, G90 galvanizing. Codes: SBCCI, BOCA - NER 532, ICBO 2725, FL819, L.A. City RR 25104. 6 per pack. 6 x 6. 5-1/2"W1 x 5-1/2"W2 x 8-5/8"L. Fastner schedule: (12) WS2.
Specifications- Actual Depth (Inches): 16.75
- Common Measurement (T x W): 6-in. x 6-in.
- Finish: G90 galvanized
- Material: Steel
- Nails Required: Assortment
- Weight: 2.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNICEL FILTER CARTRIDGES Unicel Filter Cartridges C-8316 150 Sq. Ft. Open Replacement Filter Cartridge (C8316)
- HYDRO AIR Hydro Air HA103808GRY Eyeball & Retaining Ring - Gray (HA103808GRY)
- FIMCO Brush Buster 15 Gallon Spot Sprayer (BR-15-SP-EC)
- BRIGGS & STRATTON BASE, ENGINE (84002141)
- IMPACT CANOPY TL Kit 10 FT x 10 FT with 210d Top , Roller Bag and 4 pc 190T Walls, White (283020001)
- ZORO SELECT Bungee, PK28 (TT11C5391BGG)
- CLEARSPAN 3' Ground Post 1.90" OD (102675)
- E-Z UP Deluxe Wide-Trax Roller Bag, 8 Ft.x12 Ft. (D3RB081208GY)
- ALEKO 20 x 10 ft. Motorized Black Frame Retractable Home Patio Canopy Awning, Ivory (ABM20X10IVORY29-UNB)
- ZORO SELECT Solid Wall Kit for 10x27 Ft Canopy (11C549)
- IMPACT CANOPY Rubber Weight 18 FT x 18 FT, Black (060100202)
- Usp Structural Connectors Temporary Structure Accessories