Shop All Joist Hangers
Usp Structural Connectors
USP Structural Connectors IS16 Insulation Support 16 in. Joists - 100 Per Box - Pack of 10
Mfr # IS16
Zoro # G904164720
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usp Structural Connectors
- MFR # IS16
- Zoro # G904164720
- UPC # 81942010593
- Country of Origin China
- Category Joist Hangers
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Insulation Support 16 in. Joists - 100 Per Box
- Pack of 10
- Dimension: 0.1 x 0.1 x 15.5 in.
- Cube: 0.16
- FastenerSize: 10 D in.
- FastenerType: (10) Nail
- Finish: Galvanized
- Grade: G90
- LoadCapacity: 930 Lb Uplift Douglas Fir
- Material: 20 Ga Steel
- Series: Lsta
- Weight: 2.77 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 111, PK100 (ZUSAH70111)
- USA INDUSTRIALS PTFE Split Backup Rings - Dash 016, PK 10 (ZUSATST016)
- ROBUS SPLENDOR 27 in. Balance Stamped No. 2620 with Ends 60-510 & 60-504 Attached Window Channel, 6PK (RO1208421)
- ZORO SELECT Viton O-Ring, 4mm Wide 76mm ID (ZUSAV4X76)
- SIMPSON STRONG-TIE Simpson Strong Tie LU28 2 x 8 Joist Hanger (849347)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- SIMPSON STRONG-TIE ZMax 7.81 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS210Z)
- SIMPSON STRONG-TIE Hurricane Tie (H2.5A)
- SIMPSON STRONG-TIE Simpson Strong Tie 253394 2 x 10 in. Black Powder Coated Galvanized Steel Light Joist Hanger - Pack of 12 (253394)
- SIMPSON STRONG-TIE APLH Series Joist Hanger, 3-5/16 in H, 1-7/8 in D, 1-9/16 in W, 2 x 4 in, Steel, Black, ZMAX (APLH24)
- SIMPSON STRONG-TIE LUS 9 in. H X 3.13 in. W 18 speed Galvanized Steel Joist Hanger (LUS210-2Z)
- Usp Structural Connectors Joist Hangers