Shop All Epoxy & Structural Adhesives
Usp Structural Connectors
USP Structural Connectors GEL7C-10 Cia-Gel 7000-C Code Compliant Epoxy Adhesive - Pack of 6
Mfr # GEL7C-10
Zoro # G604165164
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usp Structural Connectors
- MFR # GEL7C-10
- Zoro # G604165164
- UPC # 81942133032
- Country of Origin China
- Category Epoxy & Structural Adhesives
Details
Container Type | Tube |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Cia-Gel 7000-C Code Compliant Epoxy Adhesive
- Pack of 6
- Dimension: 0.1 x 0.1 x 0.1 in.
- Actual Length (Inches): 1.5
- Assembled Product Dimensions (L x W x H): 9.26 x 19.91 x 6.85 Inches
- Color: Multicolor
- Common Measurement (W x L): 2-in x 6-in
- Finish: Triple zinc
- Gauge: 18
- Material: Multi
- Maximum Size: 2 x 8
- Members: Single
- Minimum Size: 2 x 6
- Nails Required: Assortment
- Weight: 0.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Instant Adhesive, PC-7 Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure (167779)
- LIQUID NAILS Low Strength Rubber Sealant 5.5 oz (CS144 5.5-OZ)
- POLYKEN Double Sided Tape (100D)
- 3M Replacement for 3M 1700c-red-3/4x66 (1700C-RED-3/4X66 3M)
- DAP PT Contact Cement (271)
- BONDIC Bondic Cartridge Refil4G (4GC003)
- HARDMAN Epoxy Adhesive, Double/Bubble General Purpose Series, Clear, Dual-Cartridge, 10 PK, 1:01 Mix Ratio (4005-BG10)
- FLEX GLUE PRO FLEX SEAL Family of Products FLEX GLUE White Rubberized Waterproof Adhesive 10 oz (GFSTANR10)
- J-B WELD Epoxy Adhesive, ClearWeld Series, Transparent Yellow, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure (50112)
- 3M Acrylic Adhesive, DP810 Series, Tan, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (DP810)
- ABATRON Hot Melt Adhesive, Abocrete Series, Tan, 16 lb, Pail, 4:01 Mix Ratio, 6 to 10 hr Functional Cure (ACK5R)
- Usp Structural Connectors Epoxy & Structural Adhesives