Shop All Automotive Battery Terminal Components & Parts
Usp Structural Connectors
USP Structural Connectors C44 Cap Post Beam; 18 Gauge - 4 x 4 in. - Pack of 25
Mfr # C44
Zoro # G704164654
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usp Structural Connectors
- MFR # C44
- Zoro # G704164654
- UPC # 81942103899
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Description
One-piece design. Engineered to handle a variety of post sizes. Ties post and beam solidly together. Materials: 18 ga. galvanized steel. Loads: 770 to 1080 lb.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Cap Post Beam, 18 Gauge - 4 x 4 in.
- Pack of 25
- Dimension: 0.31 x 0.31 x 0.31 in.
- Cube: 0.03
- Actual Depth (Inches): 5.75
- Common Measurement (T x W): 4-in. x 4-in.
- Finish: G90 galvanized
- Material: Steel
- Nails Required: 10D
- Weight: 0.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 150W 120V, 22Mm X 1.5 Thread, Stainless Stl (8602859)
- ELECTRONIC SPECIALTIES Digital Tire Pressure Gauge (162)
- SCHAEFER MARINE Schaefer Transom Door Latch Handle, Catch Plate Included (TDH-900)
- BOSCH Sport II Tachometer, Black/Chrome, 3-3/8" (SP0F000018)
- VELVAC Battery Lug 2 Ga 5/16 Stud (058079)
- QUICKCABLE Copper Lug, 4 Ga, 1/2", PK50 (5952-050H)
- URREA 2-3/16” to 3-3/16 Bearing remover and installer set 13PC (887)
- GROTE Switch to Start Cbl, 6 ga., 3/8 In., 14In L (84-9383)
- STANDARD IGNITION Terminal, Stp127 (STP127)
- QUICKCABLE Red 4Gauge, 20" Starter Cable, (8420-001)
- QUICKCABLE Battery Box, Black, 46-31/64" Lx18-17/64"W (120167-360-001)
- Usp Structural Connectors Automotive Battery Terminal Components & Parts