Shop All Tie Down Hardware
Usp Structural Connectors
USP Structural Connectors ADTT-TZKT Adjustable Deck Tension Tie Kit - Pack of 8
Mfr # ADTT-TZKT
Zoro # G404059809
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usp Structural Connectors
- MFR # ADTT-TZKT
- Zoro # G404059809
- UPC # 81942141778
- Country of Origin China
- Category Tie Down Hardware
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Adjustable Deck Tension Tie Kit
- Kit version of the ADTT-TZ Adjustable Deck Tension Tie that includes 4 ADTT-TZ connectors
- G185 Triple Zinc finish allows for use with treated lumber and provides improved corrosion protection
- Includes all fasteners required for installation (4 WS8-HDG wood screws and 40 10d x 1-1/2-in HDG nails)
- Field adjustable for specific installation needs
- Pack of 8
- Dimension: 10.5 x 1.56 x 1.56 in.
- Cube: 25.55
- Actual Depth (Inches): 3.625
- Actual Width (Inches): 1.5
- Common Measurement (T x W): 4 x 4-in.
- Diameter (Inches): 0.131
- Finish: Galvanized
- Gauge: 11
- Head Type: Round
- Interior/Exterior: Interior/Exterior
- Material: Steel
- Nail Length (Inches): 1.5
- Nails Required: 16D
- Shank Type: Smooth
- Size: 8D
- Weight: 3.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, Light-Duty, 90 lb. (416P15)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 2600 lb. (EN30X3)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1080)
- LITTLE GIANT LADDERS 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Gray (10210BA)
- US CARGO CONTROL 1" Vinyl Coated S-Hook: 1,200 lb. Break Strength (SH253)
- SMARTSTRAP TieDown, 2 in W, 30 ft L, Polyethylene, Yellow, 3333 lb, JHook End Fitting, Steel End Fitting (167)
- KINEDYNE Heavy Duty Strap Band, Orange, 7 in. L, PK5 (80144GRA)
- DC CARGO Black Powder-coated Horizontal E-Track Tie-down Rail (6PHET)
- SNAP-LOC Snap-Loc SLSZ6 E-Track Single Strap Anchors - Zinc Plated; Pack of 6 (SLSZ6)
- NITE IZE Rope Tightener, 1-19/64 in. x 2-1/2 in. (NCJSA-01-R3)
- ERICKSON 6704 31 BLACK EPDM TARP STRAP (06704)
- Usp Structural Connectors Tie Downs