Shop All Spray Paint
This Product is Discontinued
Usg
USG Sheetrock White Water-Based Wall and Ceiling Texture 40 lb (Discontinued)
Mfr # 540500
Zoro # G205310666
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Textured Spray Paint
- Paint Color Family Whites
- Color White
- Base Type Water
- Paint and Primer Surface Material Walls, Ceilings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usg
- MFR # 540500
- Zoro # G205310666
- UPC # 81099246401
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Textured Spray Paint |
Paint Color Family | Whites |
Color | White |
Base Type | Water |
Paint and Primer Surface Material | Walls, Ceilings |
Application Method | Spray |
Color Family | Whites |
Description
USG sheetrock brand QT poly ceiling spray textures can be applied over treated plaster and concrete substrates and noncontact gypsum panels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.