Shop All Specialty Coatings
Usg
USG 540795060 Medium Ceiling Spray Texture, 40 lb Bag
Mfr # 540795060
Zoro # G504376028
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usg
- MFR # 540795060
- Zoro # G504376028
- UPC # 81099247408
- Country of Origin United States
- Category Specialty Coatings
Description
For bold acoustical appearance on interior ceilings. Massive aggregate with white background. Exceptional hide and leveling qualities. Mixed with water at jobsite, requires no extended soaking or mixing, even in cold water. Bonds to new or old concrete, gypsum panels and plaster; levels minor surface irregularities, masks surface defects and has superior resistance to fissure-cracking in normal thicknesses. Dries to a crisp white finish. Paintable, not washable unpainted. Fast pumping, low-cost spray application. Dries to touch in 1 to 2 hrs. Covers up to 8 to 10 sq-ft/lb.
Restrictions
- WARNING: This product can expose you to chemicals including Palygorskite fibers (> 5µm in length), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Paint Roller Cover, 3/8" Nap, Fabric (R205-3)
- BUFFALO TOOLS Industrial Paint Spray Gun, 1 Qt. (PSG1Q)
- WOOSTER PET Recycled Plastic Paint Tray Liner, 1 gal, 14.25" L, 7" D, 18.5" W (BR415)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP210)
- USG USG 540901 General-Purpose Wall and Ceiling Texture, 50 lb Bag (540901)
- PRIMUS SOURCE Prime Source Thoro T5010 WHT Super Thoroseal Waterproof Coating (T5010 WHT)
- RUST-OLEUM Roof Coating, Solvent Base, Aluminum (359667)
- RUST-OLEUM Acrylic Enamel Coating, Dunes Tan, 1 gal. (315508)
- BLACK JACK Gardner Aluma-Kote Gloss Silver Fibered Aluminum Roof Coating 5 gal (6245-GA)
- GENERAL FINISHES 1 Gal White Enduro White Undercoat WaterBased Sanding Sealer Pigmented (GW)
- RAINGUARD BRANDS 32 Oz Kit Whiteboard Paint Covers 50 Sq. Ft., Gloss, White (SP-1201)
- Usg Specialty Coatings