Shop All Ceiling Fans
Usg Interiors
12x12 Tivoli Ceil Tile
Mfr # 4240
Zoro # G408275199
product price: $1.89
/ea
Sold in multiples of 32 for $60.48
$60.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled or Overall Height 0.5 in.
- Blade Material Wood Fiber
- Fan Blade Color White
- Fan Blade Finish Textured
- Features Class C Fire Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usg Interiors
- MFR # 4240
- Zoro # G408275199
- UPC # 81098000882
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 0.5 in. |
Length | 12 in. |
Width | 12 in. |
Details
Blade Material | Wood Fiber |
Fan Blade Color | White |
Fan Blade Finish | Textured |
Item | Tivoli Ceiling Tile, 12 x 12 in. |
Features | Class C Fire Rating |
Description
12 x 12, Tivoli, Ceiling Tile, Textured Finish, Armstrong Equivalent Retail258 Grenoble, Commercial None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-119)
- SIEMENS Contactor S00 9A 230Vac 1No (3RT2016-1AP01)
- QMARK Electric/Hydronic Baseboard Heater (HBB2004)
- VENT-RITE 11 1/8" Non-Adj. Angle Steam (11)
- USG INTERIORS 2x4 Plateau Ceil Tile (725)
- USG INTERIORS 2x4 Stonehrst Ceil Tile (380)
- HOME IMPRESSIONS Twister 30 In. White Ceiling Fan with Light Kit (CF30TWI6WH-L)
- QMARK Industrial Ceiling Fan, 1 Phase, 277 V AC (56007HP)
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- GLOBAL INDUSTRIAL 12ft HVLS Ceiling Fan, BLDC Motor, 165600 CFM, 208/240V (293042)
- CANARM Industrial DC Fan, 120V, 244W (CP56DW11N)
- Usg Interiors Ceiling Fans