Shop All Ceiling Fans
Usg Interiors
12x12 Ceil Tile
Mfr # 4290
Zoro # G508275075
Sold in multiples of 32 for $82.88
$82.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled or Overall Height 0.5 in.
- Blade Material Wood Fiber
- Fan Blade Color White
- Length 12 in.
- Features Class C Fire Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usg Interiors
- MFR # 4290
- Zoro # G508275075
- UPC # 81098142902
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Assembled or Overall Height | 0.5 in. |
Length | 12 in. |
Width | 12 in. |
Details
Blade Material | Wood Fiber |
Fan Blade Color | White |
Item | Ceiling Tile, White, 12 x 12 in. |
Features | Class C Fire Rating |
Mount Type | Surface Mount |
Description
12 x 12, Ceiling Tile, Custom White, Natural, Smooth Finish, Armstrong Equivalent Retail231, Commercial None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR Pad Water Furnace Humidifier (A10)
- MRCOOL 3.5" Bi-Metal Hole Saw with Locking Quick Change Arbor (MHS3-5)
- TOUGH GUY Flue Brush, Dia 1, 1/4 MNPT, Length 8 (3EDF1)
- TRANE Swt02522 Spst Pressure Switch (SWT02522)
- USG INTERIORS 2x4 Stonehrst Ceil Tile (380)
- USG INTERIORS 2x4 Plateau Ceil Tile (725)
- USG INTERIORS 12x12 Tivoli Ceil Tile (4240)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- WESTINGHOUSE Remote Control Ceiling Fan 4 Speeds and -Light Dimmablemer Backlit Silver (7788200)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- Usg Interiors Ceiling Fans