Usg Ceilings

USG Ceilings 5995402 Cheyenne 2 x 2 ft. Mineral Fiber Shadow Line Tapered Directional Ceiling Tile; White - Pack of 8


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Features
  • Style: Classic
  • Texture: Heavily Textured
  • R-Value: 1.5
  • Noise Reduction Coefficient: .65
  • Area Covered per Piece (sq. ft.): 4
  • Light Reflectance (LR): .70
  • Ceiling Attenuation Class: 35
Specifications
  • Width: 2 ft.
  • Length: 2 ft.
  • Material: Mineral Fiber
  • Edge Detail: Shadow Line Tapered
  • Pattern Type: Directional
  • Moisture Resistant: No
  • Class A Fire Rating: Yes
  • Thickness: 3/4 in.
  • Acoustical: Yes
  • Color: White
  • Commercial or Residential: Commercial and Residential Installation Method: Drop In
  • Style: Classic
  • Texture: Heavily Textured
  • R-Value: 1.5
  • Noise Reduction Coefficient: .65
  • Area Covered per Piece (sq. ft.): 4
  • Light Reflectance (LR): .70
  • Ceiling Attenuation Class: 35
  • Country of Origin: United States
  • Weight: 6.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.