Usb Structural Connectors

Usp Lumber 4in. X 4in. Post Anchor D44-TZ


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Designed for light duty application to secure wood post to wood or concrete surface
  • Use .50" bolt or cement nails to attach anchor to concrete floor
  • Triple Zinc
  • 4" x 4"
  • Length: 3.38
  • Width: 2.5
  • Height: 3.56
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.