Usb Structural Connectors

Usp Lumber 2in. X 4in. Triple Zinc Joist Hangers JUS24-TZ


product price: $182.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • The SU series of joist hangers offer both standard nailing into the joist or the alternate nailing feature that accepts a standard 10d common nail installed into both the joist and the header, giving higher load and uplift values.
  • Ideal for framing floors, decks, patio covers, carports and other common applications
  • This efficient and economical joist hanger is designed to satisfy most common load requirements
  • Triple Zinc
  • 2" x 4"
  • Length: 1.75
  • Width: 3.13
  • Height: 1.56
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.