Shop All Toys & Games
Usaopoly
CLUE - Squishmallows
Mfr # CL156-800
Zoro # G311799867
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3+
- Recommended Age 8+ years
- Color Multicolor
- Material 80% Plastic, 20% Paper
- Includes 1 Custom Game Board, 6 Character Movers, 6 Custom Item Tokens, 6 Personality Cards, 21 Rumor Cards, 21 Support Cards, 1 Pad Custom Clue Sheets, Envelope, 2 Six-sided Dice, Rulebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usaopoly
- MFR # CL156-800
- Zoro # G311799867
- UPC # 700304157928
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | Grade 3+ |
Recommended Age | 8+ years |
Color | Multicolor |
Material | 80% Plastic, 20% Paper |
Includes | 1 Custom Game Board, 6 Character Movers, 6 Custom Item Tokens, 6 Personality Cards, 21 Rumor Cards, 21 Support Cards, 1 Pad Custom Clue Sheets, Envelope, 2 Six-sided Dice, Rulebook |
Description
WINSTON'S MAC N' CHEESE IS MISSING! Your favorite Squishmallows have brought something special to share with their friends at a big party in a mysterious mansion. Suddenly, the lights go out! When the lights turn back on someone has stolen Winston's Mac n' Cheese and no one will confess. In Clue: Squishmallows, search the mansion top to bottom as Cam, Emily, Leonard, Lola, Zozo, and Avery to discover WHO ate the mac n' cheese, WHAT item was left as evidence, and WHERE they perpetrated the delicious crime.
- •Use your best deduction skills to help out Squishmallows in this playful take on the classic mystery game!
- •Includes: 1 Custom Game Board, 6 Character Movers, 6 Custom Item Tokens, 6 Personality Cards, 21 Rumor Cards, 21 Support Cards, 1 Pad Custom Clue Sheets, Envelope, 2 Six-sided Dice, Rulebook
- •2 to 6 Players | Ages 8+ | 60 Min Play Time
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS Lots to Love® Babies, 14in, Hispanic Baby (16103)
- MASTER CASTER Grommet, Desk, 2 3/8 In Dia, 1 1/8 In H, Blk (00202)
- FLIPSIDE PRODUCTS 18 x 24 Double Sided Dry Erase Board (20085)
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- USAOPOLY Twenty-Five Words or Less Game (PA142-738)
- USAOPOLY JENGA - Godzilla Extreme Edition (JA133-710)
- USAOPOLY YAHTZEE - Cup Noodles Edition (YZ136-728)
- USAOPOLY JENGA - National Parks Edition (JA025-000)
- USAOPOLY Marvel Dice Throne 4-Hero Box Scarlet Witch, Thor, Loki, Spider-Man (DT011-754)
- USAOPOLY VENN Game (PA000-756)
- JOHN DEERE Kettler Pedal Loader with Backhoe - Model No. 811076 (49211)
- Usaopoly Toys & Games