Shop All Toys & Games
Usaopoly
Checkers - Disney Tim Burton The Nightmare Before Christmas
Mfr # CK004-261
Zoro # G711799764
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3+
- Recommended Age 8+ years
- Material Paper, Plastic
- Includes 24 Jack Skellington and Oogie Boogie checkers, 12 Jack Skellington and 12 Oogie Boogie, 1 Game Board, Rules
- Color Multicolor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usaopoly
- MFR # CK004-261
- Zoro # G711799764
- UPC # 700304157522
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 3+ |
Recommended Age | 8+ years |
Material | Paper, Plastic |
Includes | 24 Jack Skellington and Oogie Boogie checkers, 12 Jack Skellington and 12 Oogie Boogie, 1 Game Board, Rules |
Color | Multicolor |
Description
Halloween Town's Pumpkin King faces off with Oogie Boogie in this festive twist on the classic two-player strategy game! Leave the capturing to Jack Skellington and Oogie Boogie as you jump, collect, and ''King'' your custom game pieces across the red and black checkerboard.
- •Celebrate Tim Burton's stop animation classic The Nightmare Before Christmas with this collectible checkers set featuring Jack Skellington vs. Oogie Boogie
- •Perfect for collectors and Tim Burton fans alike – game comes with custom checkerboard and Jack Skellington and Oogie Boogie checker pieces
- •2 Players
- •30 Minute Play Time
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIMED Over-The-Bed Poly Clipboard In Beige, PK5 (2039135BG)
- ZORO SELECT Triple Wall Corrugated Sheets, 40" x 48", Kraft, 5/Bundle (56EC51)
- TEXAS INSTRUMENTS Calc, Student Scientific (TI30XA)
- PRINTWORKS Paper, 2 Perfs, 24Lb, Wh Pk (PRB04122)
- USAOPOLY Harry Potter Great Hall 1000-Piece Puzzle (PZ010-747)
- USAOPOLY Super Mario Happy Holidays 1000-Piece Puzzle (PZ005-676)
- USAOPOLY VENN Game (PA000-756)
- USAOPOLY MONOPOLY - Godzilla Monster Edition (MN133-710)
- USAOPOLY JENGA - Godzilla Extreme Edition (JA133-710)
- USAOPOLY JENGA - National Parks Edition (JA025-000)
- THINKANDPLAY N Double Lamp Post Street Light (TH2134998)
- Usaopoly Toys & Games