Shop All Flange & Ring Gaskets
Zoro Select
Raised Face PTFE Flange Gasket for 4-1/2" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-1061
Zoro # G2436359
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 1/2 in
- Inside Dia. 5 in
- Bolt Holes 0
- Material of Construction PTFE Plastic
- Flange Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-1061
- Zoro # G2436359
- UPC # 193005004446
- Country of Origin China
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 4 1/2 in |
Outside Dia. | 7 in |
Inside Dia. | 5 in |
Details
Bolt Holes | 0 |
Thickness | 1/16 in |
Material of Construction | PTFE Plastic |
Flange Class | Class 150 |
Color | White |
Item | Ring Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Type | Ring |
Standards | ASME B16.21, FDA |
Temp. Range (F) | -450 Degrees to 500 Degrees |
For Flange ANSI Class | 150 |
Metal Detectable Gasket | No |
For Piping System | Chemical, Food and Beverage, High Temperature |
Binder Material | None |
Reinforced | No |
Insert Material | None |
FDA Approved | Yes |
Description
Ring Flange Gasket, Gasket Material PTFE, Insert Material None, For Pipe Size 4 1/2 in, For Flange ANSI Class 150, Binder Material None, Color White, Inside Diameter 5 in, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Outside Diameter 7 in, Thickness 1/16 in, Product Type Ring Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated, Includes Mounting Hardware No, X-Ray Detectable No, For Fluid Type Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK x 630)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Schlage C , Satin Chrome, Keyed different (ILCO-15395SC-26D-KD)
- SPECIALTY PRODUCTS Schlage # 2 Bottom Pins, 100PK (34302SP)
- SCHLAGE Latch Spring 3 Option (40-250-605)
- ZORO SELECT Full Face PTFE Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-1148)
- ZORO SELECT Raised Face Viton Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-317)
- ZORO SELECT Flange Gasket, Full Face, 6 In, Silicone (4CYX4)
- ZORO SELECT Flange Gasket, Full Face, 2" Pipe (BULK-FG-619)
- ZORO SELECT Flange Gasket, Full Face, 3/4 In, Silicone (4CYW5)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/16 in., Green (4401RG-0150-062-0150)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 3", 1/8" Thick, #300 (BULK-FG-2001)
- Zoro Select Flange & Ring Gaskets