Shop All Push-to-Connect Tube Fittings
Usa Industrials
Push to Connect Fitting- PBT-Cap-10mm Tube OD
Mfr # ZUSA-PTC-PBT-752
Zoro # G7828780
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape Cap
- Fitting Connection Type Tube
- Tube Size 10mm
- Max. Pressure 350 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PTC-PBT-752
- Zoro # G7828780
- UPC # 193005412173
- Country of Origin Unknown
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 10mm |
Details
Tube Fitting Material | Polybutylene |
Specific Fitting Shape | Cap |
Fitting Connection Type | Tube |
Max. Pressure | 350 psi |
Basic Pipe Fitting Shape | Cap |
Color | Light Gray |
Max. Vacuum | 28 in. of Hg @ 72° F |
Description
Push to Connect Tube Fitting - Polybutylene Plastic - Cap - 10mm Tube OD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Single-Handle Bathroom Sink Faucet (23472-4-CP)
- ZORO SELECT Replacement Closet Flange (34A510)
- ZORO SELECT 1/4" FNPT 304 SS Half Coupling (40HC111N014)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve, Max. Pressure: 600 psi WOG (S-110G)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-1/4" Tube OD (ZUSA-PTC-PBT-1010)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-8mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-55)
- USA INDUSTRIALS Nylon Nylon Push to Connect Fitting - Male Str, 1/8" Tube Size (ZUSA-TF-PTC-3)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/8" Tube Size, Black (ZUSA-TF-PTC-358)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-1/8" Tube OD x 1/4" MNPT (ZUSA-PTC-PBT-3)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-3/8" Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-228)
- TECHNIFIT Fitting, PTC, Male Banjo, 1/2" x 1/2" Male NPT (PH1/2-N4)
- Usa Industrials Push-to-Connect Tube Fittings