Shop All Flange & Ring Gaskets
Zoro Select
Full Face Aramid Flange Gasket for 6" Pipe, 1/16" Thick, #150
Mfr # BULK-FG-13
Zoro # G2433437
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6 in
- Outside Dia. 11 in
- Inside Dia. 6 5/8 in
- Bolt Holes 8
- Material of Construction Aramid Fiber with Buna N Binder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FG-13
- Zoro # G2433437
- UPC # 193005007072
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Pipe Size | 6 in |
Outside Dia. | 11 in |
Inside Dia. | 6 5/8 in |
Bolt Hole Diameter | 7/8 in |
Details
Bolt Holes | 8 |
Thickness | 1/16 in |
Material of Construction | Aramid Fiber with Buna N Binder |
Flange Class | Class 150 |
Color | Blue |
Item | Full Face Flange Gasket |
Product Type | Flange Gasket |
Metal Detectable | No |
Standards | ASME B16.21 |
Type | Full Face |
Temp. Range (F) | -100 Degrees to 400 Degrees |
Number of Bolt Holes | 8 |
For Flange ANSI Class | 150 |
FDA Approved | No |
Binder Material | Buna-N |
Insert Material | None |
Reinforced | Yes |
For Fluid Type | Oil |
Metal Detectable Gasket | No |
Description
Full Face Flange Gasket, Gasket Material Aramid, Insert Material None, For Pipe Size 6 in, For Flange ANSI Class 150, Binder Material Buna-N, Color Blue, Inside Diameter 6 5/8 in, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 400 Degrees F, Outside Diameter 11 in, Thickness 1/16 in, Number of Bolt Holes 8, Bolt Hole Diameter 7/8 in, Product Type Full-Face Gasket, Metal Detectable Gasket No, Included Fasteners Not Applicable, Hardness Not Rated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Belwith Keeler Woodland Collection 3 in. Bow Pull Hand Polished Brass With Oak Insert (P749-OAK)
- DELTANA Knob Cone Cabinet 1-1/8" Oil Rubbed Bronze (KC24U10B)
- PRIME-LINE BYPASS HDWE SET 48""2DR (161791)
- PRIME-LINE BiFold TopPiv DR Guide (N 6937)
- ZORO SELECT Full Face Aramid Flange Gasket for 6" Pipe, 1/8" Thick, #150 (BULK-FG-64)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Silicone (4CYW6)
- ZORO SELECT Full Face Silicone Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1538)
- ZORO SELECT Flange Gasket, Full Face, 4 In, Viton (4CYV9)
- ZORO SELECT Full Face Aramid Flange Gasket for 12" Pipe, 1/16" Thick, #150 (BULK-FG-18)
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/8" Thick, #150 (BULK-FG-1168)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- Zoro Select Flange & Ring Gaskets