Shop All Fiberglass Fabric
Zoro Select
Gasket Sheet, 1/8" Thick, 1200" L, 3" W
Mfr # BULK-FF-18
Zoro # G8917323
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Material Fiberglass
- Width 3 in
- Color White
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-FF-18
- Zoro # G8917323
- UPC # 193005471309
- Country of Origin United States
- Category Fiberglass Fabric
Dimensions
Length | 100 ft |
Width | 3 in |
Length (Straight Wireway) | 1,200 in |
Details
Item | Gasket Sheet |
Material | Fiberglass |
Color | White |
Metal Detectable | No |
Backing Type | Plain |
Material of Construction | Fiberglass Fabric |
Thickness | 0.125 in |
Shape | Sheet |
Maximum Temperature | 1,000 Degrees F |
Density | 39 lb/cu ft |
Temp. Range (F) | 0 Degrees to 1000 Degrees |
Grade | Standard |
Product Type | Gasket Sheet |
Fiberglass Fabric Type | Plain |
Part Number | BULK-FF-18 Fiberglass |
Description
Gasket Sheet, Material Fiberglass, Shape Sheet, Length 100 ft, Width 3 in, Thickness 0.125 in, Backing Type Plain, Adhesive Type Not Applicable, Density 39 lb/cu ft, Color White, Maximum Temperature 1,000 Degrees F, Minimum Temperature Not Applicable, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Standard, Tensile Strength Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.75-36)
- ONLINEMETALS Carbon Steel Bar-Round 36 L (4789)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/16" Thick (BULK-PS-PC-358)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 321 (2KUF2)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L (BULK-FF-11)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 2" W (BULK-FF-17)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Compression Packing Seal, 120" L (BULK-FF-7)
- ZORO SELECT Gasket Sheet, 1/16" Thick, 1200" L, 2" W (BULK-FF-12)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 4" W (BULK-FF-19)
- COOLAROO Coolaroo 799870302238 Pre-Pack Shade Cloth Fabric- 84 - 90 Percent UV Block- 6Ft x 15Ft Roll in Heritage Green (302238)
- Zoro Select Fiberglass Fabric