Shop All Cryogenic Equipment
Usa Scientific
Cryotube Storage Box, poly, 81 Tube Capacity, 4/PK
Mfr # 142500
Zoro # G604967706
product price: $86.75
/pk 4, $21.69/ea
Free Shipping & Returns
$86.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5.13 in
- Overall Length 5.13 in
- Overall Width 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Scientific
- MFR # 142500
- Zoro # G604967706
- Country of Origin India
- Category Cryogenic Equipment
Dimensions
Overall Height | 5.13 in |
Overall Length | 5.13 in |
Overall Width | 7.25 in |
Description
Storage box is designed for durable and convenient storage of up to 81 (1.2 and 2.0 ml) cryotubes. Constructed of rugged polypropylene, a frosted writing surface on the face of the lid permits quick identification of the box. Designed for use with either mechanically refrigerated or vapor phase liquid nitrogen systems.
Dimensions: 5 x 5 x 2 InchesShipping Weight: 3.0001 lbs
Shipping Dimensions: 7.25 x 5.13 x 5.13
Research or further manufacturing use only, not for food or drug use.
Dimensions: 5 x 5 x 2 InchesShipping Weight: 3.0001 lbs
Shipping Dimensions: 7.25 x 5.13 x 5.13
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Oil Analysis 120 ml Cl, PK6 (PLC-07097G)
- FLUKE Fluke TL221 Suregrip+ Silicone Test Lead Extension Kit, 600 V CAT IV, 1000 V CAT III, 10 A Rating (TL221)
- OHAUS Clamp, Aluminum (CLC-LTTCEA)
- HUBBELL WIRING DEVICE-KELLEMS Adapter, L5-15P to 5-20R (HBL2274)
- HEATHROW SCIENTIFIC Box, Cardboard, 50mm, Blue, PK12 (HS2860CB)
- CUSTOM BIOGENIC L & T Clips for Freezer Racks (1202-CLIP)
- HEATHROW SCIENTIFIC Freezer Thermometer, White (HS28630)
- DIVERSIFIED BIOTECH Cryo-Tags, Laser, 1.5x3/4", White, 1200/pk, 1200PK (247133)
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- ARGOS TECHNOLOGIES Ice Pan, 5in H x 12in L, Blue (B8804B)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 81 Capacity (181024)
- Usa Scientific Lab Cooling Equipment