Shop All Bakeware
Usa Pan
ROUND CAKE PAN 9""
Mfr # 1070LC-6
Zoro # G8654157
$21.99
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
The USA Pan 9 inch Round Cake Pan measures a full 9 x 2 inch and makes the perfect choice for baking decadent classic cakes. This pan will bake your favorite cake recipes like chocolate or red velvet perfectly. The cake pan surface is coated with Americoat Plus a patented non-stick silicone allowing you to easily release your cake from the pan. The non-stick feature makes clean-up truly effortless. Americoat Plus is also PTFE PFOA and BPA free. Every USA Pan is made in the USA and has been designed with the same standard high performance features that commercial bakers enjoy including aluminized steel and heavy gauge steel construction that allows for even heat distribution and maximum service life. USA Pan 9 inch Round Cake pana's unique fluted surface design facilitates air circulation and also maximizes pan strength which helps to resist warping. USA Pana's professional grade bakeware helps everyday home bakers produce professional grade baked goods. USA Pan bakeware is long-lasting durable reliable and comes with a limited lifetime warranty. USA Pan is a Bundy Family owned company based in the Greater Pittsburgh Pennsylvania area that has been producing high performance bakeware for over 50 years. Dimensions represent baking surface not overall pan size.
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
- TRAULSEN Sensor, Cabinet Temperature (337-60405-02)
- HATCO Pressure Reducing Valve (03.02.004)
- BAREBONES LIVING Barebones Enamel Salad Plate, Eggshell, 8in (CKW-392)
- GENERAL MILLS Chex Mix, Traditional, 8 PK (SN11603)
- USA PAN CAKE PAN SQUARE 9"" NS (1130BW-6)
- USA PAN Rectangular Cake Pan9X13 (1110RC-6)
- USA PAN Loaf Pan 8.5X4.5 (1140LF-6)
- USA PAN Cookie Sheet Med14X14 (10205MC-6)
- USA PAN Muffin Pan Ns 12Cup (1200MF-6)
- USA PAN Jelly Roll Pan14.75X9.75 (1040JR-6)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8x4 (41065)
- Usa Pan Bakeware