Usa Pan

Half Sheet Pan17.7X12.7


product price: $24.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Usa Pan
  • MFR # 1050HS-6
  • Zoro # G2704350
  • UPC #
    894892001654
  • Country of Origin United States
  • Category Bakeware

Description

The USA Pan Half Sheet Pan measures a full 17.25 inch x 12.25 inch x 1 inch and provides home bakers with a classic baking experience that is perfect for creating lasting memories. Create flawless pizza sheet cakes French fries or muffins for your friends and family. The USA Pan Half Sheet Pan is the perfect size for baking large batches of cookies baked vegetables and other baked items that come out crispy and evenly baked. With a patented Americoat Plus non-stick coating the USA Pan Half Sheet Pan allows for easy clean-up. Americoat Plus is PTFE PFOA and BPA free. Every USA Pan is made in the USA and has been designed with the same standard high performance features that commercial bakers enjoy including aluminized steel and heavy gauge steel construction that allows for even heat distribution and maximum service life. USA Pan Half Sheet Pan's unique fluted surface design facilitates air circulation and also maximizes pan strength which helps to resist warping. USA Pan bakeware is long-lasting durable reliable and comes with a limited lifetime warranty. USA Pan's professional grade bakeware helps everyday home bakers produce professional grade baked goods. USA Pan is a Bundy Family owned company based in the Greater Pittsburgh Pennsylvania area that has been producing high performance bakeware for over 50 years. Dimensions represent baking surface not overall pan size.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.