Shop All Bakeware
Usa Pan
CAKE PAN SQUARE 9"" NS
Mfr # 1130BW-6
Zoro # G8675820
original price:
$28.43
10% off
new price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The USA Pan Square Cake Pan provides home bakers with a classic baking experience that is perfect for creating lasting memories. With the Americoat Plus non-stick coating the USA Pan Square Cake Pan allows for easy clean-up. Americoat Plus is PTFE PFOA and BPA free. Every USA Pan is made in the USA and has been designed with the same standard high performance features that commercial bakers enjoy including aluminized steel and heavy gauge steel construction that allows for even heat distribution and maximum service life. The unique fluted surface design facilitates air circulation and also maximizes pan strength which helps to resist warping. USA Pan bakeware is long-lasting durable reliable and comes with a limited lifetime warranty. USA Pan's professional grade bakeware helps everyday home bakers produce professional grade baked goods. USA Pan is a Bundy Family owned company based in the Greater Pittsburgh Pennsylvania area that has been producing high performance bakeware for over 50 years. Dimensions represent baking surface not overall pan size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Peel, Brown, 64 In. (6412)
- HATCO Lamp Holder (02.30.044)
- REYNOLDS 75SQFT Wax Paper (330)
- FOLLETT Pin, Hinge, All Lift Door (PB500343)
- USA PAN Muffin Pan Ns 12Cup (1200MF-6)
- USA PAN Cookie Sheet Med14X14 (10205MC-6)
- USA PAN Half Sheet Pan17.7X12.7 (1050HS-6)
- USA PAN Jelly Roll Pan14.75X9.75 (1040JR-6)
- USA PAN Loaf Pan 8.5X4.5 (1140LF-6)
- USA PAN Rectangular Cake Pan9X13 (1110RC-6)
- RACHAEL RAY Rachael Ray 46683 11 x 17 in. Cucina Nonstick Bakeware Baking Pan Cookie Sheet; Latte Brown (46683)
- Usa Pan Bakeware