Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 5/8" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GXX-8
Zoro # G7872503
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-8
- Zoro # G7872503
- UPC # 193005916022
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 5/8" |
Impact Strength Rating | Poor |
Tensile Strength | 15,000 psi |
Clarity | Opaque |
Friction Rating | Not Rated |
Density | 0.049 lbs / cu. in. |
Impact Strength | 0.6 ft.-lbs./in. |
Water Absorption | 0.0125 |
Tensile Strength Rating | Excellent |
Temperature Range | 250 Degrees F |
Friction Coefficient | Not Rated |
Grade | Standard |
Hardness | Rockwell M110 |
Water Absorption Rating | Poor |
Thickness Tolerance | (-0.02" - +0.02") |
Description
XX Garolite Sheet - 5/8" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Trim Seal, EPDM, 100 ft Length, 0.672 in Overall Width, Style: Trim with a Top Bulb (4062B3X1/16A-100)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/41/250T)
- RUBBER-CAL Silicone Sheet - 50A Durometer - No Backing - 0.062" Thick x 36" Width x 36" Length - White (36-005W-062)
- E. JAMES Sheet Rubber, 1/4, 2" X 4ft Buna Commerical 40 (4040-1/4X2X4)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- Usa Industrials Composite Sheets