Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 5/8" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GXX-21
Zoro # G7872180
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-21
- Zoro # G7872180
- UPC # 193005916114
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 5/8" |
Impact Strength Rating | Poor |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Hardness | Rockwell M110 |
Water Absorption | 0.0125 |
Impact Strength | 0.6 ft.-lbs./in. |
Temperature Range | 250 Degrees F |
Density | 0.049 lbs / cu. in. |
Grade | Standard |
Tensile Strength Rating | Excellent |
Clarity | Opaque |
Thickness Tolerance | (-0.02" - +0.02") |
Water Absorption Rating | Poor |
Tensile Strength | 15,000 psi |
Description
XX Garolite Sheet - 5/8" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (PS-CACT-121)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- STEELWORKS Boltmaster 11806 0.25 x 4 x 12 in. Weld Steel Sheet (134607)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 5/8 In, 3 Ft (2HHH9)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- ZORO SELECT PlstcSht, GaroG10, 12"x12", 0.25"T, Ylw, Opq (BULK-CS-GG10-44)
- Usa Industrials Composite Sheets