Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long
Mfr # BULK-CS-GXX-58
Zoro # G7872083
product price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-58
- Zoro # G7872083
- UPC # 193005916428
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Thickness | 3/8" |
Standards | UL 94 HB |
Hardness | Rockwell M110 |
Friction Rating | Not Rated |
Impact Strength | 0.6 ft.-lbs./in. |
Grade | Standard |
Clarity | Opaque |
Water Absorption | 0.0125 |
Temperature Range | 250 Degrees F |
Friction Coefficient | Not Rated |
Thickness Tolerance | (-0.016" - +0.016") |
Impact Strength Rating | Poor |
Water Absorption Rating | Poor |
Tensile Strength Rating | Excellent |
Density | 0.049 lbs / cu. in. |
Tensile Strength | 15,000 psi |
Description
XX Garolite Sheet - 3/8" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.75X1.75-6)
- RUBBER-CAL Nitrile - Commercial Grade White - 60A - Off-White Buna Sheets - 1/4" T x 4" W x 4" L - 5 Pack (20-110)
- ZORO SELECT Rod, Aluminum, 6061, 1 5/8 In Dia x 3 Ft L (61R1.625-36)
- ZORO SELECT Black Polycarbonate Plastic Sheet 48" L x 24" W x 1/4" Thick (BULK-PS-PCC-13)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- ZORO SELECT PlstcSht, GaroltG-10, 6"x6", 0.75"T, Ylw, Opq (BULK-CS-GG10-61)
- Usa Industrials Composite Sheets