Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 3/8" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GXX-188
Zoro # G7872460
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-188
- Zoro # G7872460
- UPC # 193005916961
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Thickness | 3/8" |
Standards | UL 94 HB |
Tensile Strength Rating | Excellent |
Friction Coefficient | Not Rated |
Impact Strength Rating | Poor |
Friction Rating | Not Rated |
Hardness | Rockwell M110 |
Water Absorption Rating | Poor |
Clarity | Opaque |
Tensile Strength | 15,000 psi |
Thickness Tolerance | (-0.016" - +0.016") |
Temperature Range | 250 Degrees F |
Density | 0.049 lbs / cu. in. |
Grade | Standard |
Water Absorption | 0.0125 |
Impact Strength | 0.6 ft.-lbs./in. |
Description
XX Garolite Sheet - 3/8" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 6 ft. (CUREC00544)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 36" Width x 36" Length - Black (20-107)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 2" W x 0.062" Thick (4CCZ7)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- ZORO SELECT PlstcSht, GaroCE, 12"x12", 0.125"T, Brw, Opq (BULK-CS-GCE-42)
- Usa Industrials Composite Sheets