Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 3/4" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GXX-178
Zoro # G7872311
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-178
- Zoro # G7872311
- UPC # 193005916879
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 3/4" |
Clarity | Opaque |
Hardness | Rockwell M110 |
Tensile Strength | 15,000 psi |
Density | 0.049 lbs / cu. in. |
Thickness Tolerance | (-0" - +0.065") |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Poor |
Water Absorption Rating | Poor |
Impact Strength | 0.6 ft.-lbs./in. |
Temperature Range | 250 Degrees F |
Water Absorption | 0.0125 |
Friction Rating | Not Rated |
Grade | Standard |
Description
XX Garolite Sheet - 3/4" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/16C-25)
- ZORO SELECT Copper Rod (5063)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (PS-CACT-24)
- FIBERGRATE Pedestrian Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873250)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- ZORO SELECT PlstcSht, GaroliteG10, 6"x6", 0.5"T, Ylw, Opq (BULK-CS-GG10-59)
- Usa Industrials Composite Sheets