Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 3/16" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GXX-186
Zoro # G7872101
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-186
- Zoro # G7872101
- UPC # 193005916947
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 3/16" |
Density | 0.049 lbs / cu. in. |
Water Absorption Rating | Poor |
Hardness | Rockwell M110 |
Water Absorption | 0.0125 |
Tensile Strength Rating | Excellent |
Impact Strength Rating | Poor |
Tensile Strength | 15,000 psi |
Thickness Tolerance | (-0.012" - +0.012") |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Temperature Range | 250 Degrees F |
Clarity | Opaque |
Impact Strength | 0.6 ft.-lbs./in. |
Grade | Standard |
Description
XX Garolite Sheet - 3/16" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Copolymer Sheet Stock 48" L x 12" W x 1.500" Thick (1NMD6)
- ZORO SELECT Tool Steel Rod, 36 in L, 1 in Dia. (DCFA2R1-36)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1ZBA1)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- ZORO SELECT PlstcSht, GaroG10, 12"x12", 0.25"T, Ylw, Opq (BULK-CS-GG10-44)
- Usa Industrials Composite Sheets