Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long
Mfr # BULK-CS-GXX-172
Zoro # G7872031
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-172
- Zoro # G7872031
- UPC # 193005916817
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/8" |
Impact Strength Rating | Poor |
Friction Coefficient | Not Rated |
Impact Strength | 0.6 ft.-lbs./in. |
Hardness | Rockwell M110 |
Water Absorption | 0.0125 |
Grade | Standard |
Thickness Tolerance | (-0.018" - +0.004") |
Temperature Range | 250 Degrees F |
Tensile Strength | 15,000 psi |
Clarity | Opaque |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Poor |
Friction Rating | Not Rated |
Density | 0.049 lbs / cu. in. |
Description
XX Garolite Sheet - 1/8" Thick x 48" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 12 in L, 7/8 in Dia. (14r.875-12)
- TRIM-LOK Cord Stock Rubber Seal, 25 ft. x .25" x .25" (X301-25)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (CCVN2514X1/250T)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 1 1/2 In, 3 Ft (61F1X1.5-36)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS G-11 Garolite Sheet - 3/8" Thick x 12" Wide x 24" Long (BULK-CS-GG11-32)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- ZORO SELECT Sheet, GarG10FR4, 36"x48", 0.03125"T, Ylw, Op (BULK-CS-GFR4-183)
- Usa Industrials Composite Sheets