Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1/32" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GXX-14
Zoro # G7869143
product price: $16.29
/ea
Sold in multiples of 5 for $81.45
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-14
- Zoro # G7869143
- UPC # 193005916077
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/32" |
Tensile Strength | 15,000 psi |
Impact Strength | 0.6 ft.-lbs./in. |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Grade | Standard |
Temperature Range | 250 Degrees F |
Friction Rating | Not Rated |
Thickness Tolerance | (-0.03" - +0.03") |
Water Absorption | 0.0125 |
Tensile Strength Rating | Excellent |
Clarity | Opaque |
Hardness | Rockwell M110 |
Density | 0.049 lbs / cu. in. |
Friction Coefficient | Not Rated |
Description
XX Garolite Sheet - 1/32" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Single Piece Window Locking Gasket, Fits Flass 3/16"-1/4", Fits Edge 0.06 to 0.09 (LK1615-100)
- USA INDUSTRIALS PVC Plastic Sheet 2 ft L x 2 ft W x 3/8 in Thick (BULK-PS-PVC-61)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/32, 0.4687 In (O1D15326)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- ZORO SELECT PlstcSht, GaroCE, 12"x12", 0.125"T, Brw, Opq (BULK-CS-GCE-42)
- Usa Industrials Composite Sheets