Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1/16" Thick x 24" Wide x 48" Long
Mfr # BULK-CS-GXX-2
Zoro # G7869730
Sold in multiples of 2 for $68.30
$68.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-2
- Zoro # G7869730
- UPC # 193005915995
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Thickness | 1/16" |
Standards | UL 94 HB |
Tensile Strength Rating | Excellent |
Thickness Tolerance | (-0.005" - +0.005") |
Friction Rating | Not Rated |
Impact Strength Rating | Poor |
Water Absorption Rating | Poor |
Clarity | Opaque |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Tensile Strength | 15,000 psi |
Grade | Standard |
Water Absorption | 0.0125 |
Density | 0.049 lbs / cu. in. |
Temperature Range | 250 Degrees F |
Impact Strength | 0.6 ft.-lbs./in. |
Description
XX Garolite Sheet - 1/16" Thick x 24" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 1/4 in Thick, Black (CCN25-1/4PTAPE)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 3 Ft (2EZE1)
- ZORO SELECT Sheet Metal Strip, 0.032", 6" W, 1 ft. (16407)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 1.045 in Overall Width, Style: Trim with a Top Bulb (7100B3X1/8A-250)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/4" Thick x 12" Wide x 12" Long (BULK-CS-GXXB-44)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- Usa Industrials Composite Sheets