Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1/16" Thick x 24" Wide x 24" Long
Mfr # BULK-CS-GXX-15
Zoro # G7870659
product price: $18.89
/ea
Sold in multiples of 4 for $75.56
$75.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-15
- Zoro # G7870659
- UPC # 193005916084
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Thickness | 1/16" |
Standards | UL 94 HB |
Clarity | Opaque |
Water Absorption | 0.0125 |
Impact Strength Rating | Poor |
Impact Strength | 0.6 ft.-lbs./in. |
Friction Rating | Not Rated |
Density | 0.049 lbs / cu. in. |
Grade | Standard |
Friction Coefficient | Not Rated |
Water Absorption Rating | Poor |
Thickness Tolerance | (-0.005" - +0.005") |
Tensile Strength Rating | Excellent |
Tensile Strength | 15,000 psi |
Temperature Range | 250 Degrees F |
Hardness | Rockwell M110 |
Description
XX Garolite Sheet - 1/16" Thick x 24" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.5" x 0.125" Aluminum Angle 6063-T52 (1014)
- STARRETT 496 1/2x3/4x18 01 Flat Stock (54149)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/4 x 1 In, 6 Ft L (2HHU3)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GG10-171)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-6)
- USA INDUSTRIALS G-10 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long (BULK-CS-GG10-18)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-197)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- Usa Industrials Composite Sheets