Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GXX-192
Zoro # G7869931
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-192
- Zoro # G7869931
- UPC # 193005917005
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1" |
Impact Strength Rating | Poor |
Density | 0.049 lbs / cu. in. |
Grade | Standard |
Tensile Strength Rating | Excellent |
Tensile Strength | 15,000 psi |
Thickness Tolerance | (-0.05" - +0.05") |
Water Absorption Rating | Poor |
Hardness | Rockwell M110 |
Water Absorption | 0.0125 |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Impact Strength | 0.6 ft.-lbs./in. |
Description
XX Garolite Sheet - 1" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9633-M)
- E. JAMES Sheet Rubber, 1/32, 12" X 4ft Buna HG 40 (5340HG-1/32X12X4)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 6 Ft L (2EZP7)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1/2 In x1 ft. L (4YNF6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- ZORO SELECT Sheet, GaroG10, 24"x48", 0.03125"T, Ylw, Opq (BULK-CS-GG10-1)
- Usa Industrials Composite Sheets