Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1" Thick x 12" Wide x 24" Long
Mfr # BULK-CS-GXX-36
Zoro # G7870543
product price: $78.79
/ea
Sold in multiples of 2 for $157.58
Free Shipping & Returns
$157.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-36
- Zoro # G7870543
- UPC # 193005916251
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Thickness | 1" |
Standards | UL 94 HB |
Clarity | Opaque |
Thickness Tolerance | (-0.05" - +0.05") |
Impact Strength Rating | Poor |
Friction Rating | Not Rated |
Tensile Strength Rating | Excellent |
Water Absorption | 0.0125 |
Water Absorption Rating | Poor |
Density | 0.049 lbs / cu. in. |
Impact Strength | 0.6 ft.-lbs./in. |
Temperature Range | 250 Degrees F |
Hardness | Rockwell M110 |
Tensile Strength | 15,000 psi |
Friction Coefficient | Not Rated |
Grade | Standard |
Description
XX Garolite Sheet - 1" Thick x 12" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PE-461)
- ZORO SELECT Black PTFE Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-PTFEB-1)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-PE-480)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GFR4-4)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- ZORO SELECT Sheet, GarG10FR4, 36"x48", 0.03125"T, Ylw, Op (BULK-CS-GFR4-183)
- Usa Industrials Composite Sheets