Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1-1/4" Thick x 12" Wide x 12" Long
Mfr # BULK-CS-GXX-50
Zoro # G7879503
product price: $54.35
/ea
Sold in multiples of 2 for $108.70
$108.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-50
- Zoro # G7879503
- UPC # 193005916350
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Thickness | 1-1/4" |
Standards | UL 94 HB |
Density | 0.049 lbs / cu. in. |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Water Absorption Rating | Poor |
Impact Strength | 0.6 ft.-lbs./in. |
Impact Strength Rating | Poor |
Water Absorption | 0.0125 |
Friction Rating | Not Rated |
Clarity | Opaque |
Thickness Tolerance | (-0.05" - +0.05") |
Tensile Strength | 15,000 psi |
Temperature Range | 250 Degrees F |
Tensile Strength Rating | Excellent |
Grade | Standard |
Description
XX Garolite Sheet - 1-1/4" Thick x 12" Wide x 12" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 4" x 4" x 0.125" Aluminum Angle 6063-T52 (21209)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft Neoprene HG 40 (1040HG-1/4X10X3)
- TRIM-LOK Locking Gasket, Fits Glass 3/16" to 1/4 (LK1663-100)
- ZORO SELECT EPDM Sheet, 60A, 4'x36"x0.25", Black (BULK-RS-E60-273)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/32" Thick x 48" Wide x 48" Long (BULK-CS-GFR4-170)
- USA INDUSTRIALS Plant Fiber Sheet - 3/32" Thick x 36" Wide x 24" Long (BULK-PLF-43)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS XX Garolite Sheet - 1/16" Thick x 48" Wide x 48" Long (BULK-CS-GXX-171)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- USA INDUSTRIALS Black XX Garolite Sheet - 1/8" Thick x 36" Wide x 48" Long (BULK-CS-GXXB-185)
- Usa Industrials Composite Sheets