Shop All Composite Sheets
Usa Industrials
XX Garolite Sheet - 1-1/2" Thick x 36" Wide x 48" Long
Mfr # BULK-CS-GXX-194
Zoro # G7870954
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Sheet
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-194
- Zoro # G7870954
- UPC # 193005917029
- Country of Origin Unknown
- Category Composite Sheets
Dimensions
Plastic Width | 36" |
Plastic Length | 48" |
Length Tolerance | (-0.25" - +0.25") |
Width Tolerance | (-0.25" - +0.25") |
Details
Shape | Sheet |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Thickness | 1-1/2" |
Standards | UL 94 HB |
Tensile Strength Rating | Excellent |
Water Absorption | 0.0125 |
Temperature Range | 250 Degrees F |
Clarity | Opaque |
Friction Rating | Not Rated |
Thickness Tolerance | (-0.05" - +0.05") |
Impact Strength Rating | Poor |
Grade | Standard |
Hardness | Rockwell M110 |
Impact Strength | 0.6 ft.-lbs./in. |
Friction Coefficient | Not Rated |
Tensile Strength | 15,000 psi |
Water Absorption Rating | Poor |
Density | 0.049 lbs / cu. in. |
Description
XX Garolite Sheet - 1-1/2" Thick x 36" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Type 1 Plastic Sheet 36" L x 12" W x 1/4" Thick (BULK-PS-PVC-71)
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick (BULK-PS-UHMW-24)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-UHMW-486)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/16" Thick x 36" Wide x 48" Long (BULK-CS-GFR4-184)
- USA INDUSTRIALS XX Garolite Sheet - 1" Thick x 12" Wide x 12" Long (BULK-CS-GXX-49)
- USA INDUSTRIALS CE Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GCE-201)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/2" Thick x 6" Wide x 6" Long (BULK-CS-GFR4-59)
- USA INDUSTRIALS XX Garolite Sheet - 3/16" Thick x 24" Wide x 48" Long (BULK-CS-GXX-4)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/16" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-199)
- Usa Industrials Composite Sheets