Shop All Composite Rods
Usa Industrials
XX Garolite Rod - 7/8" Diameter x 2 ft. Long
Mfr # BULK-CR-GXX-86
Zoro # G7870850
product price: $32.99
/ea
Sold in multiples of 3 for $98.97
$98.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material XX Garolite
- Color Brown
- Plastic Length 2 ft.
- Diameter 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GXX-86
- Zoro # G7870850
- UPC # 193005926861
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 2 ft. |
Diameter | 7/8" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.001" - +0.001") |
Details
Shape | Rod |
Material | XX Garolite |
Color | Brown |
Standards | UL 94 HB |
Tensile Strength | 15,000 psi |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Density | 0.049 lbs / cu. in. |
Impact Strength | 0.6 ft. - lbs./in. |
Water Absorption | 0.0125 |
Water Absorption Rating | Poor |
Temperature Range | 250 Degrees F |
Friction Rating | Not Rated |
Impact Strength Rating | Poor |
Tensile Strength Rating | Excellent |
Description
XX Garolite Rod - 7/8" Diameter x 2 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polystyrene Plastic Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PLY-38)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 5/8" W x 10 ft. L (ZUSAESR-S-85)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (1095 SpS0.062x2.5x241)
- ZORO SELECT Foil Roll, Alum, 0.0015 Th x 8 In W, 250 Ft (4UGG1)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- Usa Industrials Composite Rods