Shop All Composite Rods
Usa Industrials
XX Garolite Rod - 3/4" Diameter x 1 ft. Long
Mfr # BULK-CR-GXX-34
Zoro # G7867962
original price:
$12.62
7% off
new price: $11.65
/ea
Sold in multiples of 7 for $81.55
$81.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material XX Garolite
- Color Brown
- Plastic Length 1 ft.
- Diameter 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GXX-34
- Zoro # G7867962
- UPC # 193005926519
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 1 ft. |
Diameter | 3/4" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | XX Garolite |
Color | Brown |
Standards | UL 94 HB |
Friction Rating | Not Rated |
Temperature Range | 250 Degrees F |
Tensile Strength | 15,000 psi |
Water Absorption Rating | Poor |
Friction Coefficient | Not Rated |
Impact Strength Rating | Poor |
Hardness | Rockwell M110 |
Water Absorption | 0.0125 |
Impact Strength | 0.6 ft. - lbs./in. |
Tensile Strength Rating | Excellent |
Density | 0.049 lbs / cu. in. |
Description
XX Garolite Rod - 3/4" Diameter x 1 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-63)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 24" W x 0.002" Thick (G15-2F-24X25)
- ZORO SELECT clear PETG Sheet Stock 12" L x 12" W x 0.188" Thick (1UTK7)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.003 X 24.000 X 36.000 [Each] (SNOMEX410.003X24.000X36.000)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- Usa Industrials Composite Rods