Shop All Composite Rods
Usa Industrials
XX Garolite Rod - 1/16" Diameter x 4 ft. Long
Mfr # BULK-CR-GXX-51
Zoro # G7870193
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material XX Garolite
- Color Brown
- Plastic Length 4 ft.
- Diameter 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GXX-51
- Zoro # G7870193
- UPC # 193005926595
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 4 ft. |
Diameter | 1/16" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | XX Garolite |
Color | Brown |
Standards | UL 94 HB |
Impact Strength | 0.6 ft. - lbs./in. |
Water Absorption Rating | Poor |
Density | 0.049 lbs / cu. in. |
Impact Strength Rating | Poor |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Temperature Range | 250 Degrees F |
Hardness | Rockwell M110 |
Friction Rating | Not Rated |
Water Absorption | 0.0125 |
Tensile Strength | 15,000 psi |
Description
XX Garolite Rod - 1/16" Diameter x 4 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 3/8" Thick x 24" Width x 12" Length - Black (21-100)
- ZORO SELECT Aluminum Round Bar, 6 ft Overall L (18009_72_0)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.75-36)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-48)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- Usa Industrials Composite Rods