Shop All Composite Rods
Usa Industrials
XX Garolite Rod - 1-1/8" Diameter x 4 ft. Long
Mfr # BULK-CR-GXX-63
Zoro # G7880739
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material XX Garolite
- Color Brown
- Plastic Length 4 ft.
- Diameter 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GXX-63
- Zoro # G7880739
- UPC # 193005926717
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 4 ft. |
Diameter | 1-1/8" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.001" - +0.001") |
Details
Shape | Rod |
Material | XX Garolite |
Color | Brown |
Standards | UL 94 HB |
Impact Strength | 0.6 ft. - lbs./in. |
Friction Coefficient | Not Rated |
Temperature Range | 250 Degrees F |
Tensile Strength | 15,000 psi |
Water Absorption | 0.0125 |
Tensile Strength Rating | Excellent |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Hardness | Rockwell M110 |
Density | 0.049 lbs / cu. in. |
Friction Rating | Not Rated |
Description
XX Garolite Rod - 1-1/8" Diameter x 4 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3" Dia. (69598104)
- E. JAMES Rubber Cord, Neoprene, 1/2 In Dia, 100 Ft (CSNEO-1/2-100)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 3/4 in W (40S.75-12)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 40A (BULK-RS-S40-9)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- Usa Industrials Composite Rods