Shop All Composite Rods
Usa Industrials
XX Garolite Rod - 1-1/8" Diameter x 2 ft. Long
Mfr # BULK-CR-GXX-88
Zoro # G7870412
product price: $42.19
/ea
Sold in multiples of 2 for $84.38
$84.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material XX Garolite
- Color Brown
- Plastic Length 2 ft.
- Diameter 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GXX-88
- Zoro # G7870412
- UPC # 193005926885
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 2 ft. |
Diameter | 1-1/8" |
Length Tolerance | Oversized |
Diameter Tolerance | (-0.001" - +0.001") |
Details
Shape | Rod |
Material | XX Garolite |
Color | Brown |
Standards | UL 94 HB |
Temperature Range | 250 Degrees F |
Friction Rating | Not Rated |
Water Absorption | 0.0125 |
Density | 0.049 lbs / cu. in. |
Hardness | Rockwell M110 |
Friction Coefficient | Not Rated |
Tensile Strength Rating | Excellent |
Impact Strength | 0.6 ft. - lbs./in. |
Tensile Strength | 15,000 psi |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Description
XX Garolite Rod - 1-1/8" Diameter x 2 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECTPVC 18 in. x 24 in. x 0.118 in. Foam PVC Red Sheet (156243)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 10 Ft (ZUSA-RC-1348)
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (1239_12_12)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1023)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- Usa Industrials Composite Rods