Shop All Composite Rods
Usa Industrials
XX Garolite Rod - 1-1/2" Diameter x 1 ft. Long
Mfr # BULK-CR-GXX-40
Zoro # G7870902
product price: $41.69
/ea
Sold in multiples of 3 for $125.07
$125.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Material XX Garolite
- Color Brown
- Plastic Length 1 ft.
- Diameter 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CR-GXX-40
- Zoro # G7870902
- UPC # 193005926571
- Country of Origin Unknown
- Category Composite Rods
Dimensions
Plastic Length | 1 ft. |
Diameter | 1-1/2" |
Diameter Tolerance | (-0.001" - +0.001") |
Length Tolerance | Oversized |
Details
Shape | Rod |
Material | XX Garolite |
Color | Brown |
Standards | UL 94 HB |
Impact Strength | 0.6 ft. - lbs./in. |
Friction Coefficient | Not Rated |
Density | 0.049 lbs / cu. in. |
Hardness | Rockwell M110 |
Water Absorption Rating | Poor |
Friction Rating | Not Rated |
Tensile Strength | 15,000 psi |
Tensile Strength Rating | Excellent |
Temperature Range | 250 Degrees F |
Impact Strength Rating | Poor |
Water Absorption | 0.0125 |
Description
XX Garolite Rod - 1-1/2" Diameter x 1 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 6 ft L, 5/8 in Dia. (00R.625-72)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C4)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.750" Thick (BULK-PS-UHMW-47)
- USA INDUSTRIALS Neoprene Rubber Sheet - 50A - 1/2" Thick x 6" Wide x 12" Long (BULK-RS-N50-454)
- USA INDUSTRIALS G-10/FR4 Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GFR4-62)
- USA INDUSTRIALS CE Garolite Rod - 3/8" Diameter x 4 ft. Long (BULK-CR-GCE-55)
- USA INDUSTRIALS CE Garolite Bar - 1/8" Thick x 4" Wide x 24" Long (BULK-CS-GCE-146)
- USA INDUSTRIALS XX Garolite Rod - 1" Diameter x 4 ft. Long (BULK-CR-GXX-62)
- Usa Industrials Composite Rods