Shop All Composite Bars
Usa Industrials
XX Garolite Bar - 1/8" Thick x 2" Wide x 24" Long
Mfr # BULK-CS-GXX-94
Zoro # G7867113
Sold in multiples of 13 for $111.67
$111.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-94
- Zoro # G7867113
- UPC # 193005916602
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 2" |
Plastic Length | 24" |
Width Tolerance | (-0.03" - +0.03") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Standards | UL 94 HB |
Thickness | 1/8" |
Friction Coefficient | Not Rated |
Hardness | Rockwell M110 |
Water Absorption Rating | Poor |
Impact Strength Rating | Poor |
Impact Strength | 0.6 ft.-lbs./in. |
Water Absorption | 0.0125 |
Density | 0.049 lbs / cu. in. |
Tensile Strength Rating | Excellent |
Tensile Strength | 15,000 psi |
Friction Rating | Not Rated |
Thickness Tolerance | (-0.11" - +0.11") |
Clarity | Opaque |
Temperature Range | 250 Degrees F |
Grade | Standard |
Description
XX Garolite Bar - 1/8" Thick x 2" Wide x 24" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- SEEVUE Door and Window Screen, Stainless Steel, 36 in W, 100 ft L, 0.006 in Wire Dia, Black (3024119)
- ZORO SELECT Carbon Steel Ball, 11.9748 g, 9/16", PK100 (20431)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188S150-C3)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-127)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- Usa Industrials Composite Bars