Shop All Composite Bars
Usa Industrials
XX Garolite Bar - 1/2" Thick x 1" Wide x 48" Long
Mfr # BULK-CS-GXX-85
Zoro # G7879065
product price: $12.79
/ea
Sold in multiples of 8 for $102.32
$102.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bar
- Backing Type Plain
- Material Garolite XX
- Color Brown
- Plastic Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CS-GXX-85
- Zoro # G7879065
- UPC # 193005916572
- Country of Origin Unknown
- Category Composite Bars
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Width Tolerance | (-0.03" - +0.03") |
Length Tolerance | (-0.25" - +0.25") |
Details
Shape | Bar |
Backing Type | Plain |
Material | Garolite XX |
Color | Brown |
Thickness | 1/2" |
Standards | UL 94 HB |
Friction Coefficient | Not Rated |
Friction Rating | Not Rated |
Clarity | Opaque |
Water Absorption Rating | Poor |
Tensile Strength Rating | Excellent |
Water Absorption | 0.0125 |
Hardness | Rockwell M110 |
Grade | Standard |
Density | 0.049 lbs / cu. in. |
Thickness Tolerance | (-0.02" - +0.02") |
Impact Strength Rating | Poor |
Temperature Range | 250 Degrees F |
Impact Strength | 0.6 ft.-lbs./in. |
Tensile Strength | 15,000 psi |
Description
XX Garolite Bar - 1/2" Thick x 1" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Neoprene, 1/2"Thick, 12"x12", 50A (380-1/2A)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 24" Width x 12" Length - Black (20-109)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-PE-88)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-PC-111)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/8" Thick x 2" Wide x 48" Long (BULK-CS-GFR4-107)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 3" Wide x 24" Long (BULK-CS-GFR4-124)
- USA INDUSTRIALS G-11 Garolite Bar - 1" Thick x 4" Wide x 24" Long (BULK-CS-GG11-153)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/2" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-85)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1/4" Thick x 4" Wide x 24" Long (BULK-CS-GFR4-148)
- Usa Industrials Composite Bars